Zoro Select
Brass Reducer, FNPT x MNPT, 1/2" Pipe Size
Mfr # 706120-0808
Zoro # G5128496
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Reducer
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Material Metal
Explore More Products
- ZORO SELECT Round Cap, Brass, 3/4 in, F BSPT, Class 125 ZUSA-PF-10551
- ZORO SELECT Chrome Plated Brass Hex Conversion Nipple, MNPT x MBSP, 3/4" Pipe Size 8008-12-12
- ZORO SELECT 90 Elbow Reducer, Brass, 1/2 x 1/4 in ZUSA-PF-10385
- ZORO SELECT Brass Elbow, 90 Degrees, FNPT, 3/8" Pipe Size 706100-06
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/4" x 3/4" Pipe Size 1VFZ4
- ZORO SELECT Low Lead Brass Bushing, 1" x 3/4" Pipe Size 706110-1612
- ZORO SELECT Square Head Plug, Brass, 3", MNPT, Class 125 ZUSA-PF-10584
- ZORO SELECT 90 Elbow, Nickel-Plated Brass, 1/2 in ZUSA-PF-9041
- ZORO SELECT 45 Elbow, Brass, 2 1/2 ", FNPT, Class 125 ZUSA-PF-10419
- FOSTER Brass Brass Plug 3/4 In., FPT, Male NPT 75FPB
- PARKER Brass Dryseal Pipe Fitting, MNPT, 1/4" Pipe Size 219P-4
- Zoro Select Fittings