Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" Malleable Iron Cross

  • Zoro #: G2822391
  • Mfr #: 6KJ34
$3.18
  • Basic Pipe Fitting Shape: Cross
  • Basic Pipe Fitting Material: Metal
  • Fitting Connection Type: FNPT
See full product details
Orders over $75 ship free.

Zoro Select #6KJ34 Specifications

  • Zoro #: G2822391
  • Mfr #: 6KJ34
Basic Pipe Fitting Shape: Cross Basic Pipe Fitting Material: Metal
Fitting Connection Type: FNPT Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Item: Cross Max. Pressure: 300 psi@150 Degrees F
Temp. Range: -20 Degrees to 366 Degrees F Saturated Steam Pressure: 150 PSI
Pipe Fitting Material: Malleable Iron Pipe Size - Pipe Fitting: 1/2"
Fitting Schedule/Class: Class 150 Specific Fitting Shape: Cross
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cross, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1/2 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F

Restrictions and Compliance

Reviews of Zoro Select #6KJ34