Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" MNPT Brass Countersunk Plug

  • Zoro #: G1693413
  • Mfr #: 6AZA0
$1.59
  • Max. Pressure: 1200 psi
  • Pipe Fitting Material: Brass
  • Pipe Size - Pipe Fitting: 1/2"
See full product details
Orders over $75 ship free.

Zoro Select #6AZA0 Specifications

  • Zoro #: G1693413
  • Mfr #: 6AZA0
Max. Pressure: 1200 psi Pipe Fitting Material: Brass
Pipe Size - Pipe Fitting: 1/2" Basic Pipe Fitting Shape: Plug
Standards: ASA, ASME, SAE Item: Countersink Plug
Specific Fitting Shape: Countersink Plug Temp. Range: -65 Degrees To 250 Degrees F
Basic Pipe Fitting Material: Metal Fitting Connection Type: MNPT
Fitting Schedule/Class: Class 150 Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Countersink Plug, Pipe Fitting Material Brass, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1/2 in, Fitting Connection Type MNPT, Standards ASA, ASME, SAE, Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Zoro Select #6AZA0