This item is Discontinued.

Zoro Select 1/2" x 4" Brass TOE Nipple 1CPA8

1/2" x 4" Brass TOE Nipple (Discontinued)

  • Mfr # 1CPA8
  • Zoro # G3146963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1CPA8
Zoro #
G3146963
UPC #
-
Country of Origin
United States

Dimensions

Overall Pipe Length
4"
Outside Dia.
27/32 in
Pipe Size (Nominal)
1/2"
Pipe Size (Fittings)
1/2"
Thread Size
1/2"

Details

Pipe Connection Type
Threaded On One End
Pipe Fitting Material
Brass
Pipe Type
Pipe Nipple
Material - Pipe
Brass
Pipe Thread Type
MNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Item
Brass TOE Nipple
Temp. Range
-20 Degrees to 400 Degrees F
Material (Pipe)
Brass
Standards
ASTM B687, ANSI B1.20.1, and NSF 61 Listed
Pressure (PSI)
200
Pipe Fitting Connection Type
MNPT
Specific Pipe Fitting Shape
Nipple
Material
Brass

Description

TOE Nipple, Material Brass, Standards ASTM B687, ANSI B1.20.1, and NSF 61 Listed

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.