customer-service Help
Zoro Select

12" x 8" Open Poly Bags, 1.25 mil, Clear, PK 2000

Zoro Select 12" x 8" Open Poly Bags,  1.25 mil,  Clear,  PK 2000 5DFX4
Tap to zoom
Hover or click to zoom
$51.68
pkg. of 2000 ($0.03/ea)
  • Item: Open Poly Bags
  • Features: Standard
  • Width: 8"
See full product details
Orders over $75 ship free.

Total: $51.68

Zoro Select #5DFX4 Specifications

  • Item: Open Poly Bags
  • Features: Standard
  • Width: 8"
  • Length: 12"
  • Color: Clear
  • Bag Closure Type: None
  • Thickness: 1.25 mil
  • Material: Low Density Polyethylene (LDPE)
  • Standards: USDA and FDA
  • Write on Surface: No
  • Hang Hole: No
  • Bag Item: Open Poly Bag
  • Depth: 0
  • Bag Material: Low Density Polyethylene (LDPE)
  • Package Configuration: Case Pack
  • Size: 12" x 8"
  • Package quantity: 2000
  • Bag Type: Standard
  • Bag Bottom Type: Flat
  • Mil Thickness Range: 1.2 to 1.5 mil
  • Length (Straight Wireway): 12 in
  • Product Type: Open End Poly Bag
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1.25 mil, Depth 0, Width 8 in, Length 12 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.2 to 1.5 mil, Package Quantity 2000

Restrictions and Compliance

Reviews of Zoro Select #5DFX4