Zoro Select
Cap Nut, 5/8", Plastic, Black, 0.645 in H, 10 PK
Mfr # 138264000
Zoro # G0735086
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class SAE 1050
- Finish Zinc Plated
- System of Measurement Inch
- Height 0.645 in
Explore More Products
- ZORO SELECT Extra Low Crown Cap Nut, 1/4"-20, Brass, Nickel Plated, 3/8 in H, 25 PK CPB062
- ZORO SELECT Cap Nut, M6.3, Steel, Zinc Plated, 7 mm H, 50 PK 1042PK
- ZORO SELECT Standard Crown Cap Nut, 5/16"-18, Nylon, Plain, 17/32 in H, 10 PK 0531218CN
- ZORO SELECT Cap Nut, 5/8"-11, 18-8 Stainless Steel, Plain, 1 in H CPB038
- ZORO SELECT High Crown Flattened Head Cap Nut, 3/8"-16, Aluminum, Plain, 1.063 in H Z0331-ALU
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, Steel, Chome Plated, 5/8 in H, 5 PK MPB3095
- ZORO SELECT Low Crown Cap Nut, 1/2"-20, Stainless Steel, Plain, 0.813 in H, 3 PK CPB249
- ZORO SELECT Extra Low Crown Cap Nut, 5/8"-11, Brass, Chome Plated, 3/4 in H CPB287
- ZORO SELECT Extra Low Crown Cap Nut, 7/16"-20, Brass, Chome Plated, 9/16 in H, 5 PK CPB079
- MIDWEST FASTENER High Crown Cap Nut, #10-32, 18-8 Stainless Steel, 10 PK 36788
- ZORO SELECT Cap Nut, 1/4", Steel, 0.44 in H, 25 PK 4CUJ1
- Zoro Select Cap Nuts & Acorn Nuts