Zoro Select

Latch Clamp, SS, Horiz, 700 Lbs, 1.63 In


$23.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Horizontal Handle Hold Down, SS
  • Holding Capacity (Lb.) 700
  • Overall Height (In.) 1.63 in
  • Body Material Stainless Steel
  • Overall Length (In.) 6.28 in
See all product information