Zoro Select
Spacer, 1/4 in Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.26 in Inside Dia, 10 PK
Mfr # 13SP217
Zoro # G1205321
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size 1/4 in
- Overall Length Tolerance +/-0.005 in
- Material Nylon
- Finish Plain
Explore More Products
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 9/16 in Overall Lg, 0.257 in Inside Dia, 10 PK 13SP242
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 1/8 in Overall Lg, 0.26 in Inside Dia, 10 PK 13SP207
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 3/4 in Overall Lg, 0.26 in Inside Dia, 10 PK 13SP257
- ZORO SELECT Spacer, #4 Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.115 in Inside Dia, 10 PK 13SP048
- ZORO SELECT Spacer, #4 Screw Size, Plain Nylon, 3/4 in Overall Lg, 0.115 in Inside Dia 13SP022
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 5/16 in Overall Lg, 0.194 in Inside Dia, 10 PK 13SP106
- ZORO SELECT Round Spacer, Plain Aluminum, 1.125 in Overall Lg, #12 Inside Dia 501812RSA
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.194 in Inside Dia, 10 PK 13SP102
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1/8 in Overall Lg, #12 Inside Dia 370212RS303
- MIDWEST FASTENER Round Spacer, Nylon, 5 mm Overall Lg, 4.3 mm Inside Dia 72881
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Passivated Stainless Steel, 1/4 in Overall Lg 500414RS303
- Zoro Select Round Spacers