Zoro Select
Self-Drilling Screw, #14-10 x 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 1000 PK
Mfr # 1420AQF188
Zoro # G7582086
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Square
- Drive Size 3R
- Tip Type Drilling
Explore More Products
- ZORO SELECT Self-Drilling Screw, 1/4" x 1-1/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 25 PK U31870.025.0125
- ZORO SELECT Self-Drilling Screw, 1/4" x 2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 25 PK U31870.025.0200
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 750 PK 3716ABH
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Black Oxide Steel Pan Head Square Drive, 2000 PK 1016KQPB
- ZORO SELECT Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 50 PK U31810.021.0200
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 5 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK 3780KW
- ZORO SELECT Self-Drilling Screw, #12-14 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK 1212KWN
- ZORO SELECT Self-Drilling Screw, 1/4"-10 x 3 in, Zinc Plated Steel Hex Head Slotted Drive, 500 PK 1448PSW
- ZORO SELECT 10-16X1 PHL MODF TRUSS FT SDS #3P BLK PHOS 1016KPMB
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Stainless Steel Hex Head Hex Drive, 15 PK 79082
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 3 in, Plain 410 Stainless Steel Hex Head Hex Drive, 500 PK 672351
- Zoro Select Self-Drilling Screws