Zoro Select

1/4"-14 x 2" 18-8 Stainless Steel Self Drilling Screws, Flat Undercut Head Type, 400 PK

Zoro Select 1/4"-14 x 2" 18-8 Stainless Steel Self Drilling Screws,  Flat Undercut Head Type,  400 PK 1432KPU188
Hover or click to zoom Tap to zoom
Key Features
  • Head Type: Flat Undercut
  • Material: 18-8 Stainless Steel
  • Finish: Plain
  • System of Measurement: Inch
  • Drive Type: Phillips
  • Size: 1/4-14X2
  • Dia./Thread Size: 1/4"-14
  • Item: Self Drilling Screws,1/4-14x2 PH,Package Quantity 400
See full product details
$320.34
pkg. of 400 ($0.80/ea)

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #1432KPU188 Specifications

  • Length: 2"
  • Head Type: Flat Undercut
  • Material: 18-8 Stainless Steel
  • Finish: Plain
  • System of Measurement: Inch
  • Drive Type: Phillips
  • Size: 1/4-14X2
  • Dia./Thread Size: 1/4"-14
  • Item: Self Drilling Screws,1/4-14x2 PH,Package Quantity 400
  • Package Quantity: 400
  • Thread Style: Fully Threaded
  • Country of Origin (subject to change): Taiwan, Province of China

Description

1/4-14X2 Phillips Flat Undercut Full Thread Self Drilling Screw 18 8 Stainless Steel

Reviews of Zoro Select #1432KPU188

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.