Shop Alternate Products
This Product is Discontinued
Zoro Select
Grade B7, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK (Discontinued)
Mfr # HXCS.001609.50
Zoro # G2582221
This Product is Discontinued
Key Features
- System of Measurement Inch
- Head Width 7/16 in
- Drive External Hex
- Material Grade/Class Grade B7
- Material Steel