Zoro Select

1/4"-20 Button Socket Head Cap Screw, 1 1/2 in L, 1100 PK

Zoro Select 1/4"-20 Button Socket Head Cap Screw,  1 1/2 in L,  1100 PK B07150.025.0150
Hover or click to zoom Tap to zoom
  • Dia./Thread Size: 1/4"-20
  • Drive Type: Hex Socket
  • System of Measurement: Inch
  • Basic Material: Steel
  • Material Grade: Alloy Steel
  • Thread Style: Partially Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Button
See full product details
$112.66
pkg. of 1100 ($0.10/ea)

Subtotal: $112.66

Zoro Select #B07150.025.0150 Specifications

  • Dia./Thread Size: 1/4"-20
  • Drive Type: Hex Socket
  • Length: 1 1/2 in
  • System of Measurement: Inch
  • Basic Material: Steel
  • Material Grade: Alloy Steel
  • Thread Style: Partially Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Button
  • Fastener Finish: Black Oxide
  • Temp. Range: -58 Degrees F to 302 Degrees F
  • Rockwell Hardness: C37 to C44
  • Fastener Industry Standards: ASME B18.3
  • Head Height: 0.125 in
  • Thread Direction: Right Hand
  • Min. Tensile Strength: 135,000 to 145,000 psi
  • Screw Industry Standards: ASME B18.3
  • Head Dia.: 0.4375 in
  • Drive Size: 5/32 in
  • Thread Dia.: 1/4 in
  • Fastener Thread Type: UNC (Coarse)
  • Item: Socket Head Cap Screw
  • Package Quantity: 1100
  • Length (Straight Wireway): 1 1/2 in
  • Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-20, Length 1 1/2 in, Fastener Finish Black Oxide, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 5/32 in, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 0.125 in, Thread Dia. 1/4 in, Package Quantity 1100

Reviews of Zoro Select #B07150.025.0150

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.