Zoro Select
1/4"-20 Cylindrical Flanged Socket Head Cap Screw, 1 11/16 in L
- Zoro #: G2464388
- Mfr #: ZPS60214C20
Tap to zoom
Hover or click to zoom
$13.78
Must order in multiples of 2
- Dia./Thread Size: 1/4"-20
- Drive Type: Hex Socket
- Length: 1 11/16 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $27.56
Zoro Select #ZPS60214C20 Specifications
- Zoro #: G2464388
- Mfr #: ZPS60214C20
- Dia./Thread Size: 1/4"-20
- Drive Type: Hex Socket
- Length: 1 11/16 in
- System of Measurement: Inch
- Basic Material: Stainless Steel
- Material Grade: 316
- Thread Style: Partially Threaded
- Screw Style: Socket Head Cap Screw
- Screw Head Type: Cylindrical Flanged
- Fastener Finish: Plain
- Head Dia.: 0.375 in
- Fastener Industry Standards: Not Listed
- Thread Length: 7/16"
- Screw Industry Standards: Not Listed
- Item: Socket Head Cap Screw
- Fastener Thread Type: UNC (Coarse)
- Thread Direction: Right Hand
- Head Height: 0.3125 in
- Vented Hole Size: Not Vented
- Thread Dia.: 1/4 in
- Drive Size: 3/16 in
- Min. Thread Length: 7/16 in
- Length (Straight Wireway): 1 11/16 in
- Country of Origin (subject to change): United States
Description
Socket Head Cap Screw, System of Measurement Inch, Cylindrical Flanged, Basic Material Stainless Steel, Material Grade 316, 1/4 In.-20, Length 1 11/16 in, Fastener Finish Plain, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 3/16 in, Thread Style Partially Threaded, Thread Direction Right Hand, Min. Thread Length 7/16 in, Thread Length 7/16 In., Head Height 0.3125 in, Thread Dia. 1/4 in
Reviews of Zoro Select #ZPS60214C20
Explore more
- Zoro Select #10-32 Cylindrical Flanged Socket Head Cap Screw, 4 1/4 in L ZPS72010F62
- Zoro Select #4-40 Socket Head Cap Screw, 1/4 in L, 100 PK NAS1352N044
- Zoro Select 5/16"-18 Cylindrical Flanged Socket Head Cap Screw, 3/4 in L ZPS44051C04
- Zoro Select #6-32 Socket Head Cap Screw, 1/2 in L, 100 PK NAS1352N068
- Zoro Select 1/2"-13 Cylindrical Flanged Socket Head Cap Screw, 3 1/4 in L ZPS72012C40
- Zoro Select M6-1.00 Cylindrical Socket Head Cap Screw, 18 mm L, 100 PK SC22060180-100P1
- Zoro Select #6-32 Vented Socket Head Cap Screw, 7/16 in L, 5 PK 1GA99
- Zoro Select M5-0.80 Low Socket Head Cap Screw, 6 mm L, 100 PK 6EA53
- Holo Krome HOLO-KROME 5 X 3/4 FLAT HEAD 100/BOX 60020
- Parker Fasteners #6-32 Socket Head Cap Screw, 1 1/4 in L, 5 PK 31X125KCS/BLKOX
- Blue Devil Made In Usa 3/8"-24 Button Socket Head Cap Screw, 1 in L, 100 PK 3816CSB
- Zoro Select Socket Head Cap Screws