Zoro Select
1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/16 in Length
Mfr # ZPS60114C26
Zoro # G2466217
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 2-1/16 in
- Screw Head Type Cylindrical Flanged
- Drive Type Hex
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK M07160.030.0008
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK M07141.080.0016
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK U07150.019.0025
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain Nylon, 1-1/4 in Length, 10 PK 3437516125
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 100 PK M07000.040.0055
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 50 PK M07090.100.0040
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 8-1/2 in Length, 28 PK B07000.062.0850
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 10 PK U07041.062.0125
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK M07470.100.0016
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 in Length, 100 PK 964028-100
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK U07566.050.0400
- Zoro Select Socket Head Cap Screws