Zoro Select
1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 2-9/16 in Length
Mfr # ZPS44014C34
Zoro # G2468037
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 2-9/16 in
- Screw Head Type Cylindrical Flanged
- Drive Type Hex
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 50 PK M51060.030.0014
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 10 PK U07410.031.0400
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK SC22080200-14-100P1
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 50 PK M51050.050.0045
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK U07000.087.0400
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 50 PK U07000.037.0087
- ZORO SELECT #3-48 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK U51050.009.0031
- ZORO SELECT Button Head Socket Screw ZSB55058C28
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 15/16 in Length ZPS60208C12
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Chrome Plated Steel, 7/8 in Length, 5 PK MPB3378S
- ZORO SELECT M42-4.50 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length M07000.420.0140
- Zoro Select Socket Head Cap Screws