Zoro Select
1/4"-20 Socket Head Cap Screw, Anodized PEEK, 2-3/8 in Length, 10 PK
Mfr # PK1420-238SHC-01
Zoro # G5617941
$48.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 3/16 in
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 10 PK U51050.050.0175
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK U07000.016.0025
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 100 PK M07000.080.0060
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK M51060.100.0016
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 50 PK M07400.100.0050
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 1-3/4 in Length, 10 PK U55050.050.0175
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK M51030.100.0040
- ZORO SELECT M1.75 Socket Head Cap Screw, Zinc Plated 50 mm Length, 50 PK HC3010050A0-050M2
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain PEEK, 10 mm Length, 10 PK PKM305-10SHC-01
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 25 PK U51041.037.0200
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK M07141.050.0016
- Zoro Select Socket Head Cap Screws