Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1/4"-20 Cylindrical Socket Head Cap Screw, 7/8 in L, 10 PK

  • Zoro #: G5556962
  • Mfr #: PK1420-78SHC-01
Tap to zoom
Hover or click to zoom
$45.39 ($4.54/unit)
  • Dia./Thread Size: 1/4"-20
  • Drive Type: Hex Socket
  • Length: 7/8 in
See full product details
Orders over $75 ship free.

Zoro Select #PK1420-78SHC-01 Specifications

  • Zoro #: G5556962
  • Mfr #: PK1420-78SHC-01
  • Dia./Thread Size: 1/4"-20
  • Drive Type: Hex Socket
  • Length: 7/8 in
  • System of Measurement: Inch
  • Basic Material: PEEK
  • Material Grade: Not Graded
  • Thread Style: Fully Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Cylindrical
  • Fastener Finish: Anodized
  • Vented Hole Size: Not Vented
  • Fastener Industry Standards: ANSI/ASME B18.3
  • Temp. Range: -50 Degrees to 500 Degrees F
  • Head Dia.: 0.375 in
  • Class: 2A
  • Head Height: 0.25 in
  • Thread Direction: Right Hand
  • Self-Locking Element: No
  • Min. Tensile Strength: 26,800 psi
  • Fastener Thread Type: UNC (Coarse)
  • Rockwell Hardness: D87.5
  • Thread Dia.: 1/4 in
  • Drive Size: 3/16 in
  • Thread Length: 7/8"
  • Item: Socket Head Cap Screw
  • Min. Thread Length: 7/8 in
  • Package Quantity: 10
  • Length (Straight Wireway): 7/8 in
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material PEEK, Material Grade Not Graded, 1/4 In.-20, Length 7/8 in, Fastener Finish Anodized, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 3/16 in, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 7/8 in, Head Height 0.25 in, Thread Dia. 1/4 in, Package Quantity 10

Reviews of Zoro Select #PK1420-78SHC-01