Zoro Select
1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-13/16 in L
- Zoro #: G2466156
- Mfr #: ZPS60114C38
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 1/4"-20
- Length: 2-13/16 in
- Basic Material: 18-8 Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical Flanged
- Drive Type: Hex
- Drive Size: 3/16 in
- System of Measurement: Inch
$16.69
Subtotal: $16.69
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in L, 100 PK U51566.019.0037
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 12 mm L, 100 PK M07150.050.0012
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in L, 100 PK U51060.013.0037
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 50 PK U07410.025.0275
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 60 mm L, 100 PK M6060CSP
- ZORO SELECT #3-48 Socket Head Cap Screw, Black Oxide Steel, 1/2 in L, 100 PK U07150.009.0050
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain Stainless Steel, 1/4 in L, 100 PK NAS1352N064
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK U07000.075.0350
- ZORO SELECT 3/4"-16 Socket Head Cap Screw, Black Oxide Steel, 3 in L, 25 PK 75F300KCS
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/16 in L, 100 PK 267591-100
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 70 mm L, 100 PK 823125-100
- Zoro Select Socket Head Cap Screws