Zoro Select
1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/16 in L
- Zoro #: G2464430
- Mfr #: ZPS60214C10
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 1/4"-20
- Length: 1-1/16 in
- Basic Material: 316 Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical Flanged
- Drive Type: Hex
- Drive Size: 3/16 in
- System of Measurement: Inch
$7.69
Subtotal: $7.69
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 40 mm L, 100 PK M07150.060.0040
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK U07040.062.0400
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 12 in L U07000.100.1200
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/8 in L ZPS60110F44
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 3-5/8 in L ZPS44051C50
- ZORO SELECT 1-1/2"-12 Socket Head Cap Screw, Black Oxide Steel, 4 in L U07040.150.0400
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1 in L ZPS44051C08
- ZORO SELECT #3-48 Socket Head Cap Screw, Black Oxide Steel, 3/8 in L, 100 PK SDSC0030038CP-PK100
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Anodized PEEK, 16 mm L, 10 PK PKM40716SHC01
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1/2 in L, 1000 PK 156879-1000
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-1/2 in L, 100 PK 445198-100
- Zoro Select Socket Head Cap Screws