Zoro Select
1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 4-1/16 in Length
Mfr # ZPS60214C58
Zoro # G2464196
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 4-1/16 in
- Screw Head Type Cylindrical Flanged
- Drive Type Hex
Explore More Products
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 10 in Length U07000.075.1000
- ZORO SELECT #3-48 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK U07000.009.0037
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 22 mm Length, 100 PK M07000.080.0022
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK U07150.025.0200
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK U07230.019.0175
- ZORO SELECT M36-4.00 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length, 5 PK M07000.360.0120
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 3-1/4 in Length ZPS60238C42
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 190 mm Length, 5 PK M07000.200.0190
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in Length, 100 PK U51041.019.0043
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 25 PK U07410.037.0175
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Plain Steel, 1 in Length, 4 PK 60295
- Zoro Select Socket Head Cap Screws