Zoro Select
1/4-20 STOVER EQUIV FLANGE NUT G BLK PHOS
- Zoro #: G2447619
- Mfr #: 14NOR
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Inch
- Dia./Thread Size: 1/4"-20
- Nut Style: Flange Nut
- Basic Material: Steel
- Material Grade: Grade G
- Fastener Finish: Black Phosphate
- Fastener Thread Type: Coarse and Fine
- Item: Flange Nuts,1/4-20 STOVER EQUIV,PK4000
$502.46
Pk of 4000, $0.13/ea
Subtotal: $502.46
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #14NOR Specifications
- Zoro #: G2447619
- Mfr #: 14NOR
- System of Measurement: Inch
- Dia./Thread Size: 1/4"-20
- Nut Style: Flange Nut
- Basic Material: Steel
- Material Grade: Grade G
- Fastener Finish: Black Phosphate
- Fastener Thread Type: Coarse and Fine
- Item: Flange Nuts,1/4-20 STOVER EQUIV,PK4000
- Country of Origin (subject to change): Taiwan, Province of China
Description
1/4-20 Stover Alternative Lock Nut Automation Style With Flange Grade G Black Phosphate
Reviews of Zoro Select #14NOR
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 1/4-20 SERR HEX FLNG LOCKNUT GR8 BLK PHOS 14NR8B
- ZORO SELECT Lock Nut, 1/2-20, Gr A, Low ZP, PK50 U11612.050.0001
- ZORO SELECT 5/16-18 STOVER EQUIV FLANGE NUT G BLK PHOS 31NOR
- ZORO SELECT 1/4-20 SERR HEX FLANG LCKNUT 188 STAINLESS STEEL 14NR188
- ZORO SELECT 7/16-20 SERR. HEX FLANGE LOCKNUT ZINC AND BAKE 44NR
- ZORO SELECT M6-1 DIN6923 CLASS 10 FLNG NUT Z/YEL, BAKE ROHS M6D6923-10Y
- NEWPORT FASTENERS 3/4-16 Serrated Hex Flange Locknuts/Steel/Zinc , 100PK 634248
- ZORO SELECT Flange Nut, Steel, Material Class 8, PK140 L11590.080.0001
- MIDWEST FASTENER 1/2"-13 Zinc Plated Grade 8 Steel Coarse Thread Flange Nuts Bolts 8PK 71661
- AMPG Flange Nut, SS, 2"-56 dia./Thread Size ZNF61602C
- NEWPORT FASTENERS 1/2-13 Serrated Hex Flange Locknuts/316 Stainless Steel , 100PK NB046050P-100
- Zoro Select Flange Nuts