Skip to Main Content
customer-service Help
Zoro Select

1/4"-20 Vented Socket Head Cap Screw, 1 3/4 in L

Zoro Select 1/4"-20 Vented Socket Head Cap Screw,  1 3/4 in L 1GB51
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4.44
  • Dia./Thread Size: 1/4"-20
  • Drive Type: Hex Socket
  • Length: 1 3/4 in
See full product details
Orders over $75 ship free.
Total: $4.44

Zoro Select #1GB51 Specifications

  • Dia./Thread Size: 1/4"-20
  • Drive Type: Hex Socket
  • Length: 1 3/4 in
  • System of Measurement: Inch
  • Basic Material: Stainless Steel
  • Material Grade: 18-8
  • Thread Style: Partially Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Vented
  • Fastener Finish: Plain
  • Temp. Range: 250 Degrees F
  • Fastener Thread Type: UNC (Coarse)
  • Thread Length: 1"
  • Vented Hole Size: 0.062 in
  • Head Dia.: 0.375 in
  • Item: Socket Head Cap Screw
  • Class: 3A
  • Screw Industry Standards: ASME B18.3
  • Thread Direction: Right Hand
  • Min. Tensile Strength: 80,000 psi
  • Fastener Industry Standards: ASME B18.3
  • Head Height: 0.25 in
  • Rockwell Hardness: B70 to B95
  • Drive Size: 3/16 in
  • Thread Dia.: 1/4 in
  • Min. Thread Length: 1 in
  • Length (Straight Wireway): 1 3/4 in
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Vented Socket Head Cap Screw, System of Measurement Inch, Vented, Basic Material Stainless Steel, Material Grade 18-8, 1/4 In.-20, Length 1 3/4 in, Fastener Finish Plain, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 3/16 in, Thread Style Partially Threaded, Thread Direction Right Hand, Min. Thread Length 1 in, Thread Length 1 In., Head Height 0.25 in, Thread Dia. 1/4 in

Reviews of Zoro Select #1GB51