Zoro Select
1/4"-20 x 1-11/32 in Phillips Flat Machine Screw, Plain 316 Stainless Steel, 1500 PK
Mfr # MPFIXX0250150-1500BX
Zoro # G8033155
Free Shipping & Returns
$1,639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1-11/32 in
- Head Type Flat
- Drive Phillips
Explore More Products
- ZORO SELECT #10-32 x 1-1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK 2AE11
- ZORO SELECT #10-32 x 1-3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK 2AE15
- ZORO SELECT #6-32 x 1 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK U24861.013.0100
- ZORO SELECT #6-32 x 7/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.013.0043
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.025.0075
- ZORO SELECT M3-0.50 x 5.85 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK MPPJIX03008-025P1
- ZORO SELECT #8-32 x 7/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51122.016.0087
- ZORO SELECT 5/16"-18 x 5/8 in Hex Hex Machine Screw, Zinc Plated Steel, 1500 PK 3110RWS
- ZORO SELECT #10-24 x 3/4 in Phillips Pan Machine Screw, Plain 410 Stainless Steel, 2000 PK 1012MPP410
- ZORO SELECT M5-0.80 x 16 mm Torx Pan Machine Screw, Plain A2 Stainless Steel, 3000 PK MI516MTPA2
- ZORO SELECT #12-24 x 5/8 in Phillips Flat Machine Screw, Plain Steel, 2500 PK 1210KPUMS410
- Zoro Select Machine Screws