Zoro Select
1/4"-20 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK
Mfr # U51300.025.0150
Zoro # G9094294
$12.17
51% off
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Phillips
- Drive Size #3
- Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT 1/4"-20 x 2-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51300.025.0250
- ZORO SELECT 5/16"-18 x 2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK U51300.031.0200
- ZORO SELECT #6-32 x 9/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.013.0056
- ZORO SELECT 5/16"-18 x 1-1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 25 PK U51862.031.0150
- ZORO SELECT M2-0.40 x 10 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK MPFD020100-100P1
- ZORO SELECT M3-0.50 x 6 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK M55340.030.0006
- ZORO SELECT 3/8"-16 x 1-1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 500 PK 3724MW
- ZORO SELECT #2-56 x 1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 10000 PK 0208MSR
- ZORO SELECT #4-40 x 5/16 in Torx Flat Machine Screw, Plain Stainless Steel, 5000 PK 0405MTU188
- SUBURBAN BOLT AND SUPPLY #5-44 x 5/16 in Slotted Round Machine Screw, Plain Brass A3310070020R
- ZORO SELECT #8-32 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 4000 PK 0820MPPB
- Zoro Select Machine Screws