1/4"-20 x 1 1/4 in Spanner Pan Tamper Resistant Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 31-PNM-25C-125

  • Zoro # G516461682


product price:  $7.49
/pk 10, $0.75/ea
Sold in multiples of 2 for $14.98

Key Features

Pan Head
Spanner Drive
Finish
Passivated
Drive Size
#14
Thread Style
Fully Threaded
Material
Stainless Steel
Overall Length
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-PNM-25C-125
Zoro #
G516461682
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
#14
Overall Length
1 1/4 in
Thread Size
1/4"-20
Maximum Head Height
9/64 in
Fastener Length
1 1/4 in
Maximum Head Width
31/64 in

Details

Finish
Passivated
Thread Style
Fully Threaded
Head Type
Pan
Material
Stainless Steel
Tensile Strength
80,000 psi
Material Grade/Class
18-8
Resistance Properties
Tamper-Resistant
Thread Type
Coarse
Drive
Spanner
Type
Machine Screw
Item
Tamper Resistant Screw
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch

Description

Tamper Resistant Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Spanner, Thread Size 1/4 In.-20, Fastener Length 1 1/4 in, Drive Size #14, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products