Shop Alternate Products
This Product is Discontinued
Zoro Select
Round U-Bolt, 1/4"-20, 2 3/4 in Inside Ht, 1 1/2 in Inside Wd/Dia, Steel, 10 PK (Discontinued)
Mfr # 53629 5
Zoro # G4443853
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Inside Height 2 3/4 in
- Inside Width/Diameter 1 1/2 in
- For Pipe Size 1 in