Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4"-20 x 3' Plain T6061 Aluminum Threaded Rod

  • Zoro #: G3640594
  • Mfr #: AL.01402003.PL.DAR
$3.23
  • Material Grade: T6061
  • Dia./Thread Size: 1/4"-20
  • Fastener Thread Direction: Right Hand
See full product details
Orders over $75 ship free.

Zoro Select #AL.01402003.PL.DAR Specifications

  • Zoro #: G3640594
  • Mfr #: AL.01402003.PL.DAR
Material Grade: T6061 Dia./Thread Size: 1/4"-20
Fastener Thread Direction: Right Hand Rockwell Hardness: Not Rated
Min. Tensile Strength: 42,000 psi Fastener Thread Type: UNC (Coarse)
Item: Threaded Rod Basic Material: Aluminum
Tensile Strength: 42,000 psi Threaded Rod Material: Aluminum
Threaded Rod Thread Type: UNC Overall Length: 3 ft.
System of Measurement: Inch Length: 3 ft
Thread Direction: Right Hand Fastener Finish: Plain
Thread Class: 1A Thread Size: 1/4"-20
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fully Threaded Rod, System of Measurement Inch, Threaded Rod Material Aluminum, Thread Size 1/4 In.-20, Length 3 ft, Thread Direction Right Hand, Threaded Rod Thread Type UNC, Min. Tensile Strength 42,000 psi, Rockwell Hardness Not Rated, Thread Class 1A

Reviews of Zoro Select #AL.01402003.PL.DAR