Zoro Select
1/4"-20 x 37/64 in Phillips Pan Machine Screw, Plain 316 Stainless Steel, 3500 PK
- Zoro #: G8219154
- Mfr #: 2UPT7
Hover or click to zoom Tap to zoom
Key Features
- Thread Size: 1/4"-20
- Material: 316 Stainless Steel
- Finish: Plain
- Head Type: Pan
- Drive: Phillips
- Drive Size: #3
- System of Measurement: Inch
- Head Dia.: 0.492 in
$1,929.99
Pk of 3500, $0.55/ea
Subtotal: $1,929.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT #2-56 x 3/16 in Torx Pan Machine Screw, Plain Steel, 5000 PK 0203MTP188
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Oval Machine Screw, Zinc Plated Steel, 2000 PK 1420MPO
- ZORO SELECT #10-32 x 1 in Slotted Fillister Machine Screw, Plain Steel, 2000 PK 1116MSL188
- ZORO SELECT M8-1.25 x 20 mm Phillips Pan Machine Screw, Black Oxide Steel, 500 PK M820D7985AB
- ZORO SELECT M5-0.80 x 25 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51120.050.0025
- ZORO SELECT #2-56 x 3/8 in Slotted Round Machine Screw, Zinc Plated Steel, 10000 PK 0206MSR
- ZORO SELECT #10-32 x 3/4 in Slotted Flat Machine Screw, Plain Stainless Steel, 100 PK 2AU87
- ZORO SELECT M3-0.50 x 10 mm Phillips Truss Machine Screw, Zinc Plated Steel, 10000 PK MJ310MPT
- ZORO SELECT M4-0.70 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 3200 PK L24660.040.0030
- NEWPORT FASTENERS #10-32 x 7/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK 623885
- NEWPORT FASTENERS #10-32 x 3/4 in Phillips Machine Screw, Black Zinc Plated Steel, 4000 PK 717539
- Zoro Select Machine Screws