1/4"-20 x 5/8 in Spanner Flat Tamper Resistant Screw, Passivated Stainless Steel, 10 PK
Mfr # 31-FNM-25C-62
Zoro # G116461105
product price:Â $5.19
/pk 10, $0.52/ea
Sold in multiples of 2 for $10.38
Key Features
Spanner Drive
Flat Head
Overall Length
5/8 in
Material Grade/Class
18-8
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-FNM-25C-62
Zoro #
G116461105
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
5/8 in
Fastener Length
5/8 in
Maximum Head Height
5/32 in
Drive Size
#14
Thread Size
1/4"-20
Maximum Head Width
1/2 in
Details
Drive
Spanner
Material Grade/Class
18-8
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Thread Type
Coarse
Material
Stainless Steel
Resistance Properties
Tamper-Resistant
Type
Machine Screw
Item
Tamper Resistant Screw
Dimensional Standards
ASME B18.6.3
Head Type
Flat
Finish
Passivated
System of Measurement
Inch
Description
Tamper Resistant Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Spanner, Thread Size 1/4 In.-20, Fastener Length 5/8 in, Drive Size #14, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 1/2 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.