Zoro Select

1/4-20 x 7/8" Flat Head Phillips Machine Screw, 50 pk.

Zoro Select 1/4-20 x 7/8" Flat Head Phillips Machine Screw,  50 pk. U51300.025.0087
Hover or click to zoom Tap to zoom
$11.70
pkg. of 50 ($0.23/ea)
  • Item: Machine Screw
  • Head Type: Flat
  • Drive Type: Phillips
  • Dia./Thread Size: 1/4"-20
  • Material: 18-8 Stainless Steel
  • Finish: Plain
  • System of Measurement: Inch
  • Thread Size: 1/4"-20
See full product details
Orders over $75 ship free.

Total: $11.70

Zoro Select #U51300.025.0087 Specifications

  • Item: Machine Screw
  • Head Type: Flat
  • Drive Type: Phillips
  • Dia./Thread Size: 1/4"-20
  • Material: 18-8 Stainless Steel
  • Finish: Plain
  • Length: 7/8 in
  • System of Measurement: Inch
  • Thread Size: 1/4"-20
  • Meets/Exceeds: B18.6.3
  • Head Dia.: 0.442 to 0.477 in
  • Driver Size: #3
  • Head Angle (Deg.): 82
  • Package Quantity: 50
  • Tensile Strength (PSI): 60,000 psi
  • Length (Straight Wireway): 7/8 in
  • Fastener Length: 7/8 in
  • Drive Size: #3
  • Drive: Phillips
  • Tensile Strength: 60,000 psi
  • Dimensional Standards: ASME B18.6.3
  • Minimum Head Width: 0.442 in
  • Thread Type: Coarse
  • Screw Size: 1/4"
  • Head Width: 0.477 in
  • Maximum Head Width: 0.477 in
  • Pack Size: Small
  • Thread Fit: 2A
  • Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 7/8 in, Head Width 0.477 in, Head Height 0.153 in, Drive Size #3, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.477 in, Minimum Head Width 0.442 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 50

Reviews of Zoro Select #U51300.025.0087