Zoro Select
1/4"-20 x 1-1/4 in Phillips Pan Machine Screw, Plain Steel, 1000 PK
Mfr # 1420MPP188
Zoro # G2604574
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1-1/4 in
- Head Type Pan
- Drive Phillips
Explore More Products
- ZORO SELECT M5-0.80 x 12 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK M51340.050.0012
- ZORO SELECT #8-32 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 4000 PK 0820MPPB
- ZORO SELECT M4-0.70 x 6 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK M55120.040.0006
- ZORO SELECT M10-1.50 x 70 mm Slotted Flat Machine Screw, Plain Brass, 5 PK M48170.100.0070
- ZORO SELECT 5/16"-18 x 1 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 25 PK U51320.031.0100
- ZORO SELECT M3-0.50 x 12 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK M55300.030.0012
- ZORO SELECT #2-56 x 5/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 5000 PK 0210MPF188
- ZORO SELECT 1/4"-20 x 3/8 in Phillips Round Machine Screw, Plain Stainless Steel, 1000 PK 1406MPR188
- ZORO SELECT #6-32 x 3/4 in Combination Phillips/Slotted Pan Machine Screw, Plain Steel, 5000 PK 0612MCP188
- MIDWEST FASTENER 1/4"-20 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK 07311
- ZORO SELECT #2-56 x 1/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.008.0012
- Zoro Select Machine Screws