Zoro Select
Captive Panel Screw, 1/4"-20 Thrd Sz, 1-1/8 in Lg, Flush, Zinc Plated Hardened Steel
Mfr # 1418SCN
Zoro # G4838791
Free Shipping & Returns
$1,088.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1-1/8 in
- Head Type Flush
- Material Hardened Steel
Explore More Products
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 1 1/2 in Lg, 5/16 in Thrd Lg, Knurled, Passivated 218SS420
- ZORO SELECT Captive Panel Screw, #4-40 Thrd Sz, 17/32 in Lg, 3/16 in Thrd Lg, Smooth, Passivated 602H
- ZORO SELECT Captive Panel Screw, 1032X.440X.125 Thrd Sz, 0.44 in Lg, Plain 196372
- ZORO SELECT Captive Panel Screw, #4-40 Thrd Sz, 29/32 in Lg, 9/32 in Thrd Lg, Knurled, Passivated 104SS440
- ZORO SELECT Captive Panel Screw, M4-0.70 Thrd Sz, 13 mm Lg, 5 1/2 mm Thrd Lg, Knurled, Plain MPS12
- ZORO SELECT Captive Panel Screw, 5/16-18X1 1/4 Thrd Sz, 1-1/4 in Lg, Flush, Plain Steel 3120SCN300
- ZORO SELECT Captive Panel Screw, M6-1.0X15 Thrd Sz, 15mm Lg, Flush, Zinc Plated Hardened Steel M615SCN
- ZORO SELECT Captive Panel Screw, #4-40 Thrd Sz, 1 in Lg, Flush, Plain Steel 0416SCN300
- ZORO SELECT Captive Panel Screw, 6-32X5/8 Thrd Sz, 5/8 in Lg, Flush, Eletro - Tin Phosphor Bronze 0610SBKFH
- ZORO SELECT Captive Panel Screw, 632X.210X.036 Thrd Sz, 0.21 in Lg, Black 196406
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 5/8 in Lg, 3/8 in Thrd Lg, Knurled, Passivated 161SS
- Zoro Select Captive Panel Screws