Zoro Select
Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1 in L, 2200 PK
Mfr # MS90725-8
Zoro # G2507189
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Drive External Hex
- Material Grade/Class Grade 5
- Material Steel
- Finish Zinc & Yellow Plated
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK U01000.050.0250
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 25 PK M04110.160.0060
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 50 PK U01210.025.0325
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 8-1/2 in L, 5 PK U04104.050.0850
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK U01000.056.0450
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1/2 in L, 100 PK U04104.025.0050
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 85 mm L, 10 PK M01200.200.0085
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1-1/4 in L, 1900 PK BH025C125N
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 6 in L, 5 PK N04360.043.0600
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 100 PK U04100.025.0175
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 100 PK U01000.031.0050
- Zoro Select Hex Head Cap Screws