Zoro Select

1/4"-20 x 1 in Phillips Pan Machine Screw, Zinc Steel, 3000 PK

Zoro Select 1/4"-20 x 1 in Phillips Pan Machine Screw,  Zinc Steel,  3000 PK 1416RPP
Hover or click to zoom Tap to zoom
Key Features
  • Item: Machine Screw
  • Thread Size: 1/4"-20
  • Fastener Length: 1 in
  • Material: Steel
  • Finish: Zinc
  • Head Type: Pan
  • Drive: Phillips
  • Package Quantity: 3000
See full product details
$573.85
Pk of 3000, $0.19/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #1416RPP Specifications

  • Item: Machine Screw
  • Thread Size: 1/4"-20
  • Fastener Length: 1 in
  • Material: Steel
  • Finish: Zinc
  • Head Type: Pan
  • Drive: Phillips
  • Package Quantity: 3000
  • System of Measurement: Inch
  • Country of Origin (subject to change): Taiwan, Province of China

Description

1/4-20X1 Phillips Pan Taptite Alternative Thread Rolling Screw Fully Thrd Zinc Bake & Wax

Reviews of Zoro Select #1416RPP

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.