Zoro Select
1/4-20X2 #1/2 HEX M-F STANDOFF ALUMINUM
- Zoro #: G5210552
- Mfr #: 503214HMA
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male- Female
- Standoff Material: Aluminum
- System of Measurement: Inch
- Hex Width: 1/2"
- Body Length: 2"
- Thread Size: 1/4"-20
- Item: Standoffs,1/4-20x2,1/2 Hex M-F S,Package Quantity 50
$299.20
Pk of 50, $5.98/ea
Subtotal: $299.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #503214HMA Specifications
- Zoro #: G5210552
- Mfr #: 503214HMA
- Standoff Shape: Hex
- Standoff Gender: Male- Female
- Standoff Material: Aluminum
- System of Measurement: Inch
- Hex Width: 1/2"
- Body Length: 2"
- Thread Size: 1/4"-20
- Item: Standoffs,1/4-20x2,1/2 Hex M-F S,Package Quantity 50
- Material: Aluminum
- Type: Female
- Country of Origin (subject to change): Taiwan, Province of China
Description
1/4-20X2 Half Inch Hex Male Female Standoff Aluminum
Reviews of Zoro Select #503214HMA
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Hex Standoff, Nyl, 8-32x1 L, PK10 36832MF100
- ZORO SELECT Hex Standoff, SS, #4-40x3/16 L, Pk10 HMF100-440-SS
- ZORO SELECT Hex Standoff, Alum, #8-32x2 L, PK10 CRP043288GR
- ZORO SELECT 8-32X5/16 #1/4 HEX M-F STANDOFFS ALUMINUM 140508HMA
- ZORO SELECT 8-32X15/16 #1/4 HEX M-F STANDOFFS STAINLESS STEEL 141508HM303
- ZORO SELECT Hex Standoff, SS, #6-32x1 1/2 L, Pk10 HST322-632-SS
- ZORO SELECT Hex Standoff, SS, #2-56x1/4 L, Pk10 HST202-256-SS
- ZORO SELECT Hex Standoff, SS, #8-32x5/8 L, Pk10 HST308-832-SS
- ZORO SELECT Hex Standoff, SS, #4-40x1 1/2 L, Pk10 HST322-440-SS
- ZORO SELECT 10-32X1 1/8 #3/8 HEX FEMALE STANDOFF ALUMINUM 371811HFA
- FASCOMP Male Standoff, 5/16 Hex, 8-32 10-32s FC4734-S-12
- Zoro Select Hex Standoffs