customer-service Help
Zoro Select

1/4-20X2 18-8 Hex Tap Bolt, Stainless Steel, PK 100

Zoro Select 1/4-20X2 18-8 Hex Tap Bolt,  Stainless Steel,  PK 100 1432BHT188
Tap to zoom
Hover or click to zoom
$29.65
pkg. of 100 ($0.30/ea)
  • Dia./Thread Size: 1/4-20X2
  • Basic Material: Stainless Steel
  • Fastener Thread Style: Fully Threaded
See full product details
Orders over $75 ship free.

Total: $29.65

Zoro Select #1432BHT188 Specifications

  • Dia./Thread Size: 1/4-20X2
  • Basic Material: Stainless Steel
  • Fastener Thread Style: Fully Threaded
  • Head Type: Hex
  • System of Measurement: Inch
  • Material Grade: 18-8
  • Cap Screw Type: Hex Tap Bolt
  • Item: Hex Tap Bolt
  • Package Quantity: 100
  • Country of Origin (subject to change): Taiwan, Province of China

Description

1/4-20X2 Hex Tap Bolt Fully Threaded 18-8 Stainless Steel

Reviews of Zoro Select #1432BHT188