Zoro Select
Grade 9, 1/4"-20 Hex Head Cap Screw, Ecoguard Steel, 3-1/2 in L, 550 PK
Mfr # 1456CH9
Zoro # G9077268
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Drive External Hex
- Material Grade/Class Grade 9
- Material Steel
- Finish Ecoguard
Explore More Products
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 8 in L U04110.087.0800
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1 in L, 100 PK U51000.025.0100
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 5 PK U01000.087.0275
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 25 PK U04100.031.0450
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1-1/2 in L, 25 PK U04104.056.0150
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 6 in L, 5 PK U51010.075.0600
- ZORO SELECT Grade 5, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK U01060.056.0500
- ZORO SELECT Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 50 mm L, 50 PK M01250.140.0050
- ZORO SELECT Class 10.9, M12-1.50 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 25 PK M04160.120.0120
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 65 mm L, 10 PK M04110.160.0065
- MIDWEST FASTENER Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 50 PK 00068
- Zoro Select Hex Head Cap Screws