Zoro Select
1/4-20X3/4 SLOT HEXWASH FT TCSF 410 STAINLESS STEEL
- Zoro #: G8561964
- Mfr #: 1412FSW410
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Washer Assortments,1/4-20X3/4 S,PK1000
- Material: 410 Stainless Steel
- Drive Type: Slotted
- Thread Style: Fully Threaded
- Head Type: Indented Hex Washer
- Finish: Plain
$464.52
Pk of 1000, $0.46/ea
Subtotal: $464.52
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #1412FSW410 Specifications
- Zoro #: G8561964
- Mfr #: 1412FSW410
- Item: Washer Assortments,1/4-20X3/4 S,PK1000
- Material: 410 Stainless Steel
- Drive Type: Slotted
- Thread Style: Fully Threaded
- Head Type: Indented Hex Washer
- Finish: Plain
- Country of Origin (subject to change): Taiwan, Province of China
Description
1/4-20X3/4 Slotted Indented Hex Washer Thread Cut Screw Type F Full Thread 410 Stainless St
Reviews of Zoro Select #1412FSW410
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 8-16X1 UNSL HWH SER PLAS ALT48-2 ZINC BAKE & WAX 0816LWS
- ZORO SELECT Pin Assortment, 16 Sizes, 1125 pcs. JBDL16COT25SS
- ZORO SELECT 10-9X3 SQR RND WSH D/T WOOD P/T BLK OX 1048DQRWDB
- ZORO SELECT Cap Screw Assortment, Metric, 169 pcs. CPS1LAA6GR
- ZORO SELECT 3/8 in to 1-1/2 in Steel Self Drilling Screws with Pan Head Type 1 PK JBDL24PSMS25
- ZORO SELECT 8-16X3/4 UNSL HEXWAS PLAST ALT48-2 ZINC BAKE & WAX 0812LW
- ZORO SELECT Fastener Assortment, 1200 pcs, 1/4" to 2"L JBDL24EBANFE
- ZORO SELECT Nut and Screw Assortment, 1200 pcs. JBDL24PRMS50A
- ZORO SELECT Screw Assortment, 1200 pcs., 3/4" to 3" L JBDL24DMA
- ZORO SELECT 5/8-11X6 1/2 BLT HEX MACH. HOT DIP GALVANIZED 62104BMG
- ZORO SELECT Honda Retaier Assortment, 121 Pc 8177
- Zoro Select Fastener Assortments