Zoro Select
Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 400 PK
Mfr # 1488CH2
Zoro # G9700688
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Drive External Hex
- Material Grade/Class Grade 2
- Material Steel
Explore More Products
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK U01210.100.0300
- ZORO SELECT Class 8.8, M8-1.00 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 25 PK HF08080500-025P2
- ZORO SELECT Not Graded, M27-3.00 Hex Head Cap Screw, Plain Stainless Steel, 100 mm L M51000.270.0100
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 5/8 in L, 50 PK U04104.037.0062
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 15 PK B55000.100.0500
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK U01000.025.0075
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 25 PK N01000.031.0450
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 450 PK B08210.037.0125
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK N01060.031.0200
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1 in L, 5 PK 62902
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 25 PK U08200.037.0200
- Zoro Select Hex Head Cap Screws