Zoro Select
1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 7/8 in L, 2500 PK
Mfr # 1414BHT
Zoro # G9673695
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Drive External Hex
- Material Steel
- Finish Zinc Plated
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK N04100.050.0150
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 65 mm L, 10 PK M01220.200.0065
- ZORO SELECT Class 10.9, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 110 mm L, 25 PK M04160.140.0110
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 14 in L N04100.062.1400
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 6-1/2 in L U04100.087.0650
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 220 mm L, 5 PK M01000.120.0220
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK N01000.062.0450
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 12 in L N01000.075.1200
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 675 PK 3724CH2B
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 7 in L U01000.075.0700
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 5/8 in L, 100 PK U01062.031.0062
- Zoro Select Hex Head Cap Screws