Zoro Select
1/4"-28 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length, 200 PK
Mfr # NAS1351C48
Zoro # G2435509
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-28
- Drive Type Hex
- Material Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK U51060.019.0150
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Zinc Plated Steel, 2-1/4 in Length, 5 PK U07001.062.0225
- ZORO SELECT M36-4.00 Socket Head Cap Screw, Black Oxide Steel, 150 mm Length SC2236150
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK U51060.016.0100
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK M55050.040.0008
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 65 mm Length, 10 PK SCX208065-010P1
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain Aluminum, 3-1/2 in Length ZPS72010F50
- ZORO SELECT Button Head Socket Screw ZSB55002F04
- ZORO SELECT M48-5.00 Socket Head Cap Screw, Black Oxide Steel, 200 mm Length M07000.480.0200
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 25 PK M07160.160.0040
- ZORO SELECT #0-80 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK U07566.006.0062
- Zoro Select Socket Head Cap Screws