Zoro Select
1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 50 PK
Mfr # U51041.025.0200
Zoro # G6087916
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Thread Size 1/4"-28
- Drive Size 3/16 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51041.025.0200
- Zoro # G6087916
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Screw Length | 2 in |
Drive Size | 3/16 in |
Thread Length | 1 in |
Vented Hole Size | Not Vented |
Head Height | 0.25 in |
Minimum Thread Length | 1 in |
Head Diameter | 0.375 in |
Length | 2 in |
Dia./Thread Size | 1/4"-28 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 1/4 In.-28, Minimum Thread Length 1 in, Fastener Length 2 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Reclosable Fastener, 10 ft, 1" Wd, 4 PK (RF6761)
- HUYETT Internal Retaining Ring, Steel, Plain Finish, 2 in Bore Dia. (RRN-200)
- A RAYMOND TINNERMAN Push-On Screw Cap, 3/8 in Dia, Steel with Plastic Black (EFPOC-KPS375210SOHEB/B)
- B&C EAGLE Common Nail, 3-1/4 in L, 33D, Hot Dipped Galvanized Finish, 2500 PK (314X120HDR/33)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 50 PK (U51041.025.0225)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 12 mm Length, 50 PK (M51050.020.0012)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 316 Stainless Steel, 5/8 in Length, 100 PK (U55050.011.0062)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 10 in Length (U07000.062.1000)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in Length, 100 PK (U07150.011.0062)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 50 mm Length, 50 PK (M51050.050.0050)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 100 PK (U51060.019.0200)
- Zoro Select Socket Head Cap Screws