Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

1/4" Access Valve Union, PK6

  • Zoro #: G2647285
  • Mfr #: 4PDH9
$9.36 ($1.56/unit)
  • For Use With: All CFC, HCFC and HFC Refrigerants; Use this Access Valve with Refrigeration Fittings and Hose Connectors
  • Item: Access Valve Union
  • Includes: 1 Threaded Cap, 1 Valve Core Per Fitting and 1 Mini Core Remover Per Pack
See full product details
Orders over $75 ship free.

Zoro Select #4PDH9 Specifications

  • Zoro #: G2647285
  • Mfr #: 4PDH9
For Use With: All CFC, HCFC and HFC Refrigerants; Use this Access Valve with Refrigeration Fittings and Hose Connectors Item: Access Valve Union
Includes: 1 Threaded Cap, 1 Valve Core Per Fitting and 1 Mini Core Remover Per Pack Connection Size: 1/4" SAE M x 1/8" MPT
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

1/4 In. Access Valve Union, Connection Size 1/4 In. SAE M x 1/8 In. MPT, For Use With All CFC, HCFC and HFC Refrigerants, Includes 1 Threaded Cap, 1 Valve Core Per Fitting and 1 Mini Core Remover Per Pack, Package Quantity 6

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Zoro Select #4PDH9