Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" FNPT Brass 90 Degree Elbow 10PK

  • Zoro #: G2980284
  • Mfr #: 6AYT7
$22.98 ($2.30/unit)
  • Standards: SAE, ASME, ASA
  • Max. Pressure: 1200 psi
  • Fitting Connection Type: FNPT
See full product details
Orders over $75 ship free.

Zoro Select #6AYT7 Specifications

  • Zoro #: G2980284
  • Mfr #: 6AYT7
Standards: SAE, ASME, ASA Max. Pressure: 1200 psi
Fitting Connection Type: FNPT Basic Pipe Fitting Shape: Elbow
Temp. Range: -65 Degrees To 250 Degrees F Pipe Size - Pipe Fitting: 1/4"
Pipe Fitting Material: Brass Specific Fitting Shape: 90 Degree Elbow
Item: Female Elbow, 90 Degrees Basic Pipe Fitting Material: Metal
Fitting Schedule/Class: Class 150 Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

In cars and boats, brass fittings are popularly used for hydraulics, air brakes, antifreeze, and hoses. Here are some important details for Zoro Select Female Elbow, 90 Degrees. Basic Fitting Shape: Elbow, Specific Fitting Shape: 90 Degree Elbow.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Zoro Select #6AYT7