Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" FNPT Brass Coupling 10PK

  • Zoro #: G2822023
  • Mfr #: 6CTE7
$13.94 ($1.39/unit)
  • Specific Fitting Shape: Coupling
  • Fitting Connection Type: FNPT
  • Standards: SAE, ASME, ASA
See full product details
Orders over $75 ship free.

Zoro Select #6CTE7 Specifications

  • Zoro #: G2822023
  • Mfr #: 6CTE7
Specific Fitting Shape: Coupling Fitting Connection Type: FNPT
Standards: SAE, ASME, ASA Basic Pipe Fitting Shape: Coupling
Basic Pipe Fitting Material: Metal Item: Coupling
Pipe Size - Pipe Fitting: 1/4" Max. Pressure: 1200 psi
Pipe Fitting Material: Brass Temp. Range: -65 Degrees to 250 Degrees F
Fitting Schedule/Class: Class 150 Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Brass fittings are particularly useful when working with liquids since they are rust-resistant. Here is some additional information about Zoro Select Coupling. Basic Fitting Shape: Coupling, Specific Fitting Shape: Coupling.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Zoro Select #6CTE7