Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" Malleable Iron Union

  • Zoro #: G2791923
  • Mfr #: 5P589
$4.64
  • Specific Fitting Shape: Union
  • Pipe Fitting Material: Malleable Iron
  • Pipe Size - Pipe Fitting: 1/4"
See full product details
Orders over $75 ship free.

Zoro Select #5P589 Specifications

  • Zoro #: G2791923
  • Mfr #: 5P589
Specific Fitting Shape: Union Pipe Fitting Material: Malleable Iron
Pipe Size - Pipe Fitting: 1/4" Standards: ASME B16.39, ASTM A197
Pipe Fitting Schedule/Class: Class 150 Specific Pipe Fitting Shape: Union
Saturated Steam Pressure: 150 PSI Basic Pipe Fitting Shape: Union
Max. Pressure: 300 psi@150 Degrees F Basic Pipe Fitting Material: Metal
Pipe Size (Fittings): 1/4" Temp. Range: -20 Degrees to 366 Degrees F
Fitting Schedule/Class: Class 150 Pipe Fitting Connection Type: FNPT
Item: Union Fitting Connection Type: FNPT
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Union, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1/4 in, Fitting Connection Type FNPT, Standards ASME B16.39, ASTM A197, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F

Restrictions and Compliance

Reviews of Zoro Select #5P589