1/4" Steel Washer Cap Nuts, 100 pk.
- Zoro #: G2946842
- Mfr #: 228911004
$13.16
($0.13/unit)
- Free O.D.: 0.5 in
- Item: Push On Cap Nut
- Stud Size: 1/4"
Zoro Select #228911004 Specifications
| |
Free O.D.: 0.5 in | Item: Push On Cap Nut |
Stud Size: 1/4" | Finish: zinc |
Material: Steel | Application: To Hold Shaft/Stud in Place |
Washer Dia.: 0.50" | Free I.D.: 0.289 in |
Cap Dia.: 0.289" | Height: 0.205 in |
Type: External | Package Quantity: 100 |
Country of Origin (subject to change): United States |
Description
Cap Nut, Washer, Steel, Finish Zinc, 1/4 In., Width -, Height 0.205 In., Cap Dia. 0.289 In., Washer Dia. 0.50 In., To Hold Shaft/Stud in Place, Package Quantity 100