Zoro Select
Low Lead Brass Reducing Street Elbow, FNPT x MNPT, 3/8" x 1/4" Pipe Size
Mfr # 706228-0406
Zoro # G1863937
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8" x 1/4"
- Specific Fitting Shape Reducing Street Elbow
- Pipe Fitting Material Low Lead Brass
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Material Metal
Explore More Products
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 1-1/2" Pipe Size 1VEV3
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2" x 3/4" Pipe Size 1VGA5
- ZORO SELECT Brass Cap, FNPT, 1/8" Pipe Size 6AYZ2
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 3/4" x 3/8" Pipe Size 1VGD6
- ZORO SELECT Reducing Coupling, Brass, 1 1/2 x 3/4 in ZUSA-PF-10298
- ZORO SELECT 90 Street Elbow, Brass, 2 in, FNPT x MNPT ZUSA-PF-10680
- ZORO SELECT Round Cap, Black Zinc-Plated Brass, 1/2 in ZUSA-PF-9120
- ZORO SELECT Square Socket Plug, Brass, 4 in, M BSPT ZUSA-PF-10573
- ZORO SELECT Locknut, Brass, 1 in, Female BSPP, Class 125 ZUSA-PF-10347
- PARKER Brass Street Elbow, 90 Degrees, FNPT x MNPT, 1/8" Pipe Size VS1202P-2-2
- PARKER Brass Street Elbow, 90 Degrees, FNPT x MNPT, 1/2" x 3/8" Pipe Size VS1202P-8-6
- Zoro Select Brass Pipe Fittings