Zoro Select

1/4X1 1/2 PLASTC DR RIVET ST PIN WH ZINC

Zoro Select 1/4X1 1/2 PLASTC DR RIVET ST PIN WH ZINC 141500PRSWH
Hover or click to zoom Tap to zoom
$1,419.30
pkg. of 1000 ($1.42/ea)
  • Item: Drive Pin Anchors,1/4x1 1/2 PLA,PK1000
  • Material: Nylon
  • Finish: White
  • Color: White
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Total: $1,419.30

Zoro Select #141500PRSWH Specifications

  • Item: Drive Pin Anchors,1/4x1 1/2 PLA,PK1000
  • Material: Nylon
  • Finish: White
  • Color: White
  • Country of Origin (subject to change): United States

Description

1/4X1 1/2 Two Piece Nylon Anchor Rivet Round Head White Nylon Steel Pin

Reviews of Zoro Select #141500PRSWH