Zoro Select
Nail Drive Anchor, 1/4" Dia., 2" L, Steel Zinc Plated, 100 PK
Mfr # 1432ADH
Zoro # G7572338
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Mushroom
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Explore More Products
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Steel Zinc Plated, 100 PK 1416ADH
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Steel Zinc Plated, 100 PK 1420ADH
- ZORO SELECT Tire Wire Pin Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Zinc Plated, 100 PK 1420ADSPR
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 3/4" L, Nylon 1000 PK 14750PTPBE
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-3/4" L, Nylon Zinc Plated, 100 PK U70652.025.0175
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Alloy Steel Zinc Plated, 100 PK U70650.025.0100
- ZORO SELECT DFS Nail Drive Anchor, 3/4" Dia., 5" L, Steel Zinc Plated, 2 PK GCPFS34500
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 3/4" L, Nylon Zinc Plated, 100 PK U70653.025.0075
- ZORO SELECT Tire Wire Pin Anchor, 1/4" Dia., 2" L, Alloy Steel Zinc Plated, 100 PK 1432ADSPF
- DEWALT Hammer Drive Pin Nail Drive Anchor, 9/64" Dia., 3/4" L, Steel Zinc Plated, 100 PK 50294-PWR
- MKT FASTENING Zap-It Nail Drive Anchor, 3/16" Dia., 7/8" L, Stainless Steel 100 PK 3912000
- Zoro Select Drive Pin Anchors